Apply to be a TradeMaster!
Main product image of L100L Energy Star In-Line Ventilation Fan, 6" Round Duct (106 CFM)
Magnifying glass
Hover image to zoom

L100L Energy Star In-Line Ventilation Fan, 6" Round Duct (106 CFM)

Brand:
Broan
SKU:
L100EL
Rating:
(0)
Q&A:
(0)
L100L Energy Star In-Line Ventilation Fan, 6" Round Duct (106 CFM)
Magnifying glass
Hover image to zoom
$207.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
106 CFM
Product Highlight: Duct Size
6"
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.3 Amps

Description

–
Broan® High-Capacity, Light Commercial ENERGY STAR® certified fans are an exceptionally quiet solution to continuous ventilation. With their heavy-duty motors, high capacity fans are an ideal solution for conference rooms, public restrooms and other areas in commercial buildings that require ongoing ventilation. Low-vibration and lo-profile, they work quietly without getting noticed. 8-way adjustable mounting brackets are included for easy ceiling-mount installation. These solutions can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021) and are both HVI and AMCA air and sound tested.

Features:
  • 106 CFM InLine commercial ventilation fan
  • Includes 8-way adjustable mounting brackets for easy installation
  • Suitable for use in the kitchen
  • Standard 8" round ducting for all ENERGY STAR® certified models
  • ENERGY STAR® certified
  • AMCA and HVI air tested
  • Can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021)
  • Model 80L Variable speed control adjusts blower speed and sound level (available separately)
  • cULus Listed for safety and protection
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

In-Line Ventilation Fan w/ Round Duct

Duct Size:

6"

Air Flow Capacity (CFM):

106

Voltage:

120v

Hertz:

60

Amperage:

0.3

Nominal RPM:

853

Ducting:

Horizontal

Vertical

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy