Apply to be a TradeMaster!
Main product image of L100MG Ceiling Mount Ventilation Fan w/ Metal Grille, 6" Round Duct (115 CFM)
Magnifying glass
Hover image to zoom

L100MG Ceiling Mount Ventilation Fan w/ Metal Grille, 6" Round Duct (115 CFM)

Brand:
Broan
SKU:
L100MG
Rating:
(0)
Q&A:
(0)
L100MG Ceiling Mount Ventilation Fan w/ Metal Grille, 6" Round Duct (115 CFM)
Magnifying glass
Hover image to zoom
L100MG has been discontinued
Discontinued September 9, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
115 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.9 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • 115 CFM, 0.9 Sones (AMCA), horizontal ducting
  • 6" round duct connector
  • Low profile, white metal grille
  • Can be ducted horizontally or vertically. In-line ducting available with separate adapter.
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

Ceiling Mount Ventilation Fan w/ Metal Grille

Duct Size:

6"

Voltage:

120v

Air Flow Capacity (CFM):

115

Hertz:

60

Sone:

0.9

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Nominal RPM:

630

Grille Dimension:

14" x 14"

Amperage:

1.1

Ducting:

Horizontal

Vertical

Wattage:

87

Grille Finish:

White

Warranty:

1 Year

Grille Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


15 Replacement Parts

Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
6" Duct Connector
SKU: S97014760
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM