Shop Resideo Sale
Main product image of L1500 Ceiling Mount Ventilation Fan, 8" x 12" Duct (1502 CFM)
Magnifying glass
Hover image to zoom
L1500 Ceiling Mount Ventilation Fan, 8" x 12" Duct (1502 CFM)
Magnifying glass
Hover image to zoom
L1500 has been discontinued
Discontinued March 31, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1513 CFM
Product Highlight: Duct Size
8" x 12"
Product Highlight: Sone
8.4 Sones
Product Highlight: Housing Dimension
22" x 18" x 18"
Product Highlight: Grille Dimension
23-7/8" x 19-7/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 1,513 CFM, 8.4 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (1,502 CFM, 8.4 Sones with vertical ducting). In-line ducting available with separate adapter
  • 8" x 12" duct connector
  • Sound absorbing acoustic insulation
  • Painted white enamel metal grille
  • Single, impact-resistant centrifugal blower wheel
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 22" x 18" x 18"
  • Grille Dimension: 21" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

Ceiling Mount Ventilation Fan

Duct Size:

8" x 12"

Air Flow Capacity (CFM):

1513

Sone:

8.4

Voltage:

120v

Amperage:

5

Hertz:

60

Wattage:

468

Nominal RPM:

955

Ducting:

Vertical

Horizontal

Housing Dimension:

22" x 18" x 18"

Grille Dimension:

23-7/8" x 19-7/8"

Grille Finish:

White

Grille Material:

Metal

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


19 Replacement Parts

Support Bracket
SKU: S98009516
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Grille, S98009522
SKU: S98009522
Broan
Wheel Clamp
SKU: S99680019
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this capable of extracting paint fumes that are explodable?

Asked by pete 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, according to the manufacturer it is for general ventilating use only. These fans should not be used to exhaust hazardous or explosive materials and vapors.

Was this review helpful to you?