Apply to be a TradeMaster!
Main product image of L1500L In-Line Ventilation Fan, 8" x 12" Duct (1,214 CFM)
Magnifying glass
Hover image to zoom
L1500L In-Line Ventilation Fan, 8" x 12" Duct (1,214 CFM)
Magnifying glass
Hover image to zoom
L1500L has been discontinued
Discontinued March 31, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1214 CFM
Product Highlight: Duct Size
8" x 12"
Product Highlight: Sone
6.7 Sones
Product Highlight: Housing Dimension
22" x 18" x 18"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
5 Amps

Description

–
Features:
  • In-line model has removable access panel and no insulation.
  • 1,214 CFM, 6.7 Sones (AMCA), horizontal ducting
  • Sound absorbing acoustic insulation
  • Can be ducted horizontally or vertically (1,076 CFM, 3.5 Sones with vertical ducting). In-line ducting available with separate adapter.
  • 8" x 12" duct connectors (2)
  • Single, impact-resistant internal blower wheel.
  • Rugged galvanized steel housing
  • Automatic backdraft damper
  • Housing Dimension: 22" x 18" x 18"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

In-Line Ventilation Fan

Air Flow Capacity (CFM):

1214

Sone:

6.7

Amperage:

5

Wattage:

468

Nominal RPM:

1055

Voltage:

120v

Duct Size:

8" x 12"

Hertz:

60

Ducting:

Horizontal

Vertical

Housing Dimension:

22" x 18" x 18"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


19 Replacement Parts

Support Bracket
SKU: S98009516
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Access Cover
SKU: S98009532
Broan
Wheel Clamp
SKU: S99680019
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM