Apply to be a TradeMaster!
Main product image of L150E Ceiling & Wall Mount Ventilation Fan, 8" Round Duct (200 CFM)
Magnifying glass
Hover image to zoom
L150E Ceiling & Wall Mount Ventilation Fan, 8" Round Duct (200 CFM)
Magnifying glass
Hover image to zoom
$186.00 each
In Stock
In Stock
Get 40 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
1.0 Sones
Product Highlight: Amperage
0.4 Amps
Product Highlight: Wattage
100 Watts

Description

–
Broan® High-Capacity, Light Commercial ENERGY STAR® certified fans are an exceptionally quiet solution to continuous ventilation. With their heavy-duty motors, high capacity fans are an ideal solution for conference rooms, public restrooms and other areas in commercial buildings that require ongoing ventilation. Low-vibration and lo-profile, they work quietly without getting noticed. 8-way adjustable mounting brackets are included for easy ceiling-mount installation. These solutions can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021) and are both HVI and AMCA air and sound tested.

Features:
  • 200 CFM, 1.0 sones ceiling mount commercial ventilation fan
  • Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
  • Duct Horizontally or vertically
  • Standard 8" round ducting for all ENERGY STAR® certified models
  • ENERGY STAR® certified
  • AMCA and HVI air and sound tested
  • Can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021)
  • Model 80L Variable speed control adjusts blower speed and sound level (available separately)
  • Metal upgrade grille cover available (MG1)
  • Radiation Damper available to prevent the spread of fire (Model RD1 sold separately)
  • cULus Listed for safety and protection

Specs

–
Product Type:

Ventilation Fan

Duct Size:

8"

Air Flow Capacity (CFM):

200

Sone:

1.0

Amperage:

0.4

Nominal RPM:

972

Wattage:

100

Grille Material:

Polymeric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy