Apply to be a TradeMaster!
Main product image of L150L In-Line Ventilation Fan, 6" Round Duct (147 CFM)
Magnifying glass
Hover image to zoom
L150L In-Line Ventilation Fan, 6" Round Duct (147 CFM)
Magnifying glass
Hover image to zoom
L150L has been discontinued
Discontinued September 25, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
L150EL High-Capacity In-Line Ventilation Fan, 8" Round Duct (174 CFM)
Brand:
Broan
SKU:L150EL
(0)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
147 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1.1 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Features:
  • Suitable for kitchen installations
  • In-line model has removable access panel
  • No insulation inside housing
  • 147 CFM, 1.1 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (142 CFM, 1.3 Sones with vertical mount). In-line ducting available with separate adapter
  • 6" round duct connectors (2)
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

In-Line Ventilation Fan w/ Round Duct

Duct Size:

6"

Air Flow Capacity (CFM):

147

Voltage:

120v

Sone:

1.1

Hertz:

60

Amperage:

1.3

Nominal RPM:

920

Wattage:

100

Ducting:

Horizontal

Vertical

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


14 Replacement Parts

Screw - 8B x 1/4"
SKU: S99150415
Broan
6" Duct Connector
SKU: S97014760
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM