Apply to be a TradeMaster!
Main product image of L2000L In-Line Cabinet Ventilation Fan, 7-3/4" x 33-3/4" Duct (1,791 CFM)
Magnifying glass
Hover image to zoom

L2000L In-Line Cabinet Ventilation Fan, 7-3/4" x 33-3/4" Duct (1,791 CFM)

Brand:
Broan
SKU:
L2000L
Rating:
(0)
Q&A:
(0)
L2000L In-Line Cabinet Ventilation Fan, 7-3/4" x 33-3/4" Duct (1,791 CFM)
Magnifying glass
Hover image to zoom
L2000L has been discontinued
Discontinued March 31, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
1791 CFM
Product Highlight: Duct Size
7-3/4" x 33-3/4"
Product Highlight: Sone
9.4 Sones
Product Highlight: Housing Dimension
38" x 14-5/8" x 14-5/8"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
5.8 Amps

Description

Features:
  • 1,791 CFM 9.4 Sones. (AMCA)
  • Fits 7 3/4" x 33 3/4" duct.
  • 38"L x 14 5/8"W x 14 5/8"H.
  • Optional metal grille (Model G102) and damper kit (Model D100) available separately.
  • Shipped as in-line - optional metal grille and damper kit available separately.
  • 20 gauge galvanized steel housing.
  • Metal centrifugal blower wheels.

Specs

Product Type:

In-Line Cabinet Ventilation Fan

Air Flow Capacity (CFM):

1791

Sone:

9.4

Amperage:

5.8

Wattage:

590

Nominal RPM:

965

Voltage:

120v

Duct Size:

7-3/4" x 33-3/4"

Hertz:

60

Ducting:

Horizontal

Vertical

Housing Dimension:

38" x 14-5/8" x 14-5/8"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


10 Replacement Parts

Damper Bushing
SKU: S99100379
Broan
Venturi Ring
SKU: S98006475
Broan
Motor, S99080194
SKU: S99080194
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM