Shop Resideo Sale
Main product image of L200E Ceiling Mount Ventilation Fan, 8" Round Duct, Energy Star (230 CFM)
Magnifying glass
Hover image to zoom

L200E Ceiling Mount Ventilation Fan, 8" Round Duct, Energy Star (230 CFM)

Brand:
Broan
SKU:
L200E
Rating:
(2)
Q&A:
(0)
L200E Ceiling Mount Ventilation Fan, 8" Round Duct, Energy Star (230 CFM)
Magnifying glass
Hover image to zoom
$207.00 each
In Stock
In Stock
Get 63 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
230 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
1.3 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Amperage
1.8 Amps
Product Highlight: Voltage
120v

Description

–
Features:
  • 230 CFM, 1.3 sones ceiling mount commercial ventilation fan
  • Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
  • Duct Horizontally or vertically
  • Standard 8" round ducting for all ENERGY STAR® certified models
  • ENERGY STAR® certified
  • AMCA and HVI air and sound tested
  • Can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021)
  • Model 80L Variable speed control adjusts blower speed and sound level (available separately)
  • Metal upgrade grille cover available (MG1)
  • Radiation Damper available to prevent the spread of fire (Model RD1 sold separately)
  • cULus Listed for safety and protection

Specs

–
Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Air Flow Capacity (CFM):

230

Sone:

1.3

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Amperage:

1.8

Grille Finish:

White

Voltage:

120v

Energy Star Rated:

Yes

Grille Material:

Polymeric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love this product

Super quiet and effective
Old man
St. Louis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order this product every time I need it !!!

GREAT Products all we buy there. Thank you All the Team!!
Elvia
Downey CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy