Apply to be a TradeMaster!
Main product image of L200MG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (215 CFM)
Magnifying glass
Hover image to zoom
L200MG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (215 CFM)
Magnifying glass
Hover image to zoom
L200MG has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
215 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
1.9 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 215 CFM, 1.9 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (209 CFM 1.8 Sone with vertical ducting). In-line ducting available with separate adapter.
  • 8" round duct connector
  • Low profile, white metal grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

Ceiling Mount Ventilation Fan w/ Metal Grille

Duct Size:

8"

Voltage:

120v

Air Flow Capacity (CFM):

215

Hertz:

60

Sone:

1.9

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Grille Dimension:

14" x 14"

Amperage:

1.8

Ducting:

Horizontal

Vertical

Nominal RPM:

715

Wattage:

127

Grille Finish:

White

Warranty:

1 Year

Grille Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


16 Replacement Parts

Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM