Apply to be a TradeMaster!
Main product image of L250L In-Line Ventilation Fan, 8" Round Duct (245 CFM)
Magnifying glass
Hover image to zoom

L250L In-Line Ventilation Fan, 8" Round Duct (245 CFM)

Brand:
Broan
SKU:
L250L
Rating:
(0)
Q&A:
(0)
L250L In-Line Ventilation Fan, 8" Round Duct (245 CFM)
Magnifying glass
Hover image to zoom
L250L has been discontinued
Discontinued October 17, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
L250EL In-Line Ventilation Fan, 8" Round Duct (233 CFM)
Brand:
Broan
SKU:L250EL
(0)
Backorder
Backorder
Get it Wed, Jul 15 - Wed, Aug 12
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
245 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
2.3 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

Features:
  • Suitable for kitchen installations
  • In-line model has removable access panel
  • No insulation inside housing
  • 245 CFM, 2.3 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (238 CFM, 1.7 Sones with vertical mount). In-line ducting available with separate adapter
  • 8" round duct connectors (2)
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

In-Line Ventilation Fan w/ Round Duct

Duct Size:

8"

Air Flow Capacity (CFM):

245

Voltage:

120v

Sone:

2.3

Hertz:

60

Amperage:

2.1

Wattage:

166

Nominal RPM:

1005

Ducting:

Horizontal

Vertical

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


15 Replacement Parts

Screw - 8B x 1/4"
SKU: S99150415
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM