Apply to be a TradeMaster!
Main product image of L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)
Magnifying glass
Hover image to zoom
L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)
Magnifying glass
Hover image to zoom
$228.00 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
308 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
2.9 Sones
Product Highlight: Amperage
2.6 Amps
Product Highlight: Wattage
212 Watts

Description

–
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Features:
  • 308 CFM, 2.9 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (313 CFM, 3.0 Sones with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white polymer grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"

Specs

–
Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Air Flow Capacity (CFM):

308

Sone:

2.9

Amperage:

2.6

Wattage:

212

Nominal RPM:

905

Grille Material:

Polymeric

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Blower Assembly for L300E & L300EL
SKU: S1108442
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

product work great!

This was exact match for the unit.
Rich
Davenport, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again!

I have purchased this L300 Ceiling Mount Ventilation Fan 8" Round Duct three different times. Very well made & the shipping is really fast.
Kshaw
Greenvile NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact unit replacement

Perfect exact fit . Always super fast shipping keeps me coming back to supplyhouse.com
Geotechservices
Aston pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet 320CFM exhaust fan

We installed a pair of these to keep the summer temperature down in a storage container with good results.
Ed M
Milford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have ordered several times with SupplyHouse

Need this specific fan for a commercial build. Works great and shipping is fast
Brad
Columbia, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AS EXPECTED GREAT PRICE

Received item next day. Was as described at a very competitive price.
Bricegchvac
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service at a competitive price.

CFM of fan meets the needs for exhausing fumes. Shipped in a timely manner and was packaged very good so that product would not get damaged enroute.
Tucson
Tucson Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy