Shop Resideo Sale
Main product image of L300EL In-Line E-Star Ventilation Fan, 8" Round Duct (293 CFM)
Magnifying glass
Hover image to zoom

L300EL In-Line E-Star Ventilation Fan, 8" Round Duct (293 CFM)

Brand:
Broan
SKU:
L300EL
Rating:
(1)
Q&A:
(0)
L300EL In-Line E-Star Ventilation Fan, 8" Round Duct (293 CFM)
Magnifying glass
Hover image to zoom
$298.07 each
In Stock
In Stock
Get 12 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
270 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
0 Sones
Product Highlight: Amperage
0.7 Amps
Product Highlight: Wattage
3.8 Watts

Description

–

Product Features:

  • 270 CFM InLine commercial ventilation fan
  • Includes 8-way adjustable mounting brackets for easy installation
  • Suitable for use in the kitchen
  • Standard 8" round ducting for all ENERGY STAR_ certified models
  • ENERGY STAR certified
  • AMCA and HVI air tested
  • Can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021)
  • Model 80L Variable speed control adjusts blower speed and sound level (available separately)
  • cULus Listed for safety and protection 



Specifications:

  • CFM: 270
  • Duct Size: 8
  • ENERGY STAR_ certified: Yes
  • Housing Dimensions: 12.25" x 12.25" x 11.75"
  • Sound Level (Sones): 0
  • UL Listed: Yes
  • Humidity Sensing: No
  • Motion Sensing: No
  • Rated Amps: 0.7
  • Voltage: 120
  • Manufacturer Warranty: 1 Year
  • **Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

In-Line Ventilation Fan w/ Round Duct

Duct Size:

8"

Air Flow Capacity (CFM):

270

Sone:

0

Amperage:

0.7

Wattage:

3.8

Nominal RPM:

1256

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Moves Plenty of Air But Still Quiet

Used to replace a rather loud axial fan in a fireplace warm air circulator. It was easy to install, moves more air than the old fan, and is barely audible when it's running.
Rad Dad
Arkansas
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy