Apply to be a TradeMaster!
Main product image of L3500EXL In-Line Cabinet Ventilation Fan, 7-3/4" x 33-3/4" Duct (3,452 CFM)
Magnifying glass
Hover image to zoom

L3500EXL In-Line Cabinet Ventilation Fan, 7-3/4" x 33-3/4" Duct (3,452 CFM)

Brand:
Broan
SKU:
L3500EXL
Rating:
(0)
Q&A:
(0)
L3500EXL In-Line Cabinet Ventilation Fan, 7-3/4" x 33-3/4" Duct (3,452 CFM)
Magnifying glass
Hover image to zoom
L3500EXL has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
3452 CFM
Product Highlight: Duct Size
9-3/4" x 41-3/8"
Product Highlight: Sone
14.5 Sones
Product Highlight: Housing Dimension
43-1/2" x 14-1/2" x 16-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
5.4 Amps

Description

Features:
  • 3,452CFM 14.5 Sones. (AMCA)
  • Fits 9 3/4" x 41 3/8" duct.
  • 43 1/2"L x 14 1/2"W x 16 3/4"H.
  • Optional metal grille (Model G103) and damper kit (Model D101) available separately.
  • Shipped as in-line - optional metal grille and damper kit available separately.
  • 20 gauge galvanized steel housing.
  • Metal centrifugal blower wheels.

Specs

Air Flow Capacity (CFM):

3452

Product Type:

In-Line Cabinet Ventilation Fan

Sone:

14.5

Amperage:

5.4

Wattage:

1204

Nominal RPM:

1105

Voltage:

240v

Duct Size:

9-3/4" x 41-3/8"

Hertz:

60

Ducting:

Horizontal

Vertical

Housing Dimension:

43-1/2" x 14-1/2" x 16-3/4"

Weight (lbs):

144 lbs

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

6 Replacement Parts

Blower Wheel - CW, S99020174
SKU: S99020174
Broan
Damper Bushing
SKU: S99100379
Broan
Motor, S99080195
SKU: S99080195
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM