Apply to be a TradeMaster!
Main product image of L400L In-Line Ventilation Fan, 4-1/2" x 18-1/2" Duct (406 CFM)
Magnifying glass
Hover image to zoom
L400L In-Line Ventilation Fan, 4-1/2" x 18-1/2" Duct (406 CFM)
Magnifying glass
Hover image to zoom
$344.81 each
In Stock
In Stock
Get 4 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
406 CFM
Product Highlight: Duct Size
18-1/2"
Product Highlight: Sone
1.6 Sones
Product Highlight: Housing Dimension
21-1/2" x 12-1/4" x 11-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Features:
  • In-line model has removable access panel
  • No insulation inside housing
  • 406 CFM, 1.6 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (391 CFM, 1.2 Sones with vertical mount).
  • 4-1/2" x 18-1/2" duct connectors (2)
  • Two polymeric centrifugal blower wheels.
  • Rugged galvanized steel housing
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 21-1/2" x 12-1/4" x 11-3/4"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

In-Line Ventilation Fan

Air Flow Capacity (CFM):

406

Duct Size:

18-1/2"

Sone:

1.6

Voltage:

120v

Amperage:

1.4

Hertz:

60

Wattage:

146

Nominal RPM:

775

Ducting:

Horizontal

Vertical

Housing Dimension:

21-1/2" x 12-1/4" x 11-3/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


19 Replacement Parts

Screw - 8B x 1/4"
SKU: S99150415
Broan
Rubber Isolator
SKU: S99100497
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy