Apply to be a TradeMaster!
Main product image of L500K Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (481 CFM)
Magnifying glass
Hover image to zoom

L500K Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (481 CFM)

Brand:
Broan
SKU:
L500K
Rating:
(0)
Q&A:
(1)
L500K Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (481 CFM)
Magnifying glass
Hover image to zoom
L500K has been discontinued
Discontinued June 21, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
481 CFM
Product Highlight: Duct Size
4-1/2" x 18-1/2"
Product Highlight: Sone
4.4 Sones
Product Highlight: Housing Dimension
21-1/2" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
21" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • Suitable for kitchen applications
  • 481 CFM, 4.4 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (473 CFM, 4.0 Sones with vertical ducting). In-line ducting available with separate adapter
  • 4-1/2" x 18-1/2" duct connector
  • Quiet automatic backdraft dampers
  • Painted white enamel metal grille
  • Two metal centrifugal blower wheels
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 21-1/2" x 12-1/4" x 11-3/4"
  • Grille Dimension: 21" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

Ceiling Mount Ventilation Fan

Air Flow Capacity (CFM):

481

Duct Size:

4-1/2" x 18-1/2"

Sone:

4.4

Voltage:

120v

Hertz:

60

Housing Dimension:

21-1/2" x 12-1/4" x 11-3/4"

Amperage:

2.2

Grille Dimension:

21" x 14"

Nominal RPM:

700

Ducting:

Horizontal

Vertical

Wattage:

232

Grille Finish:

White

Grille Material:

Metal

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


20 Replacement Parts

Housing Assembly, S97014744
SKU: S97014744
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
120V Motor w/ Capacitor for L500 Models
SKU: S99080487
Broan
Rubber Isolator
SKU: S99100497
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this fan be attic vented or does it need to be vented outside?

Asked by roxanne 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer always recommend venting all exhaust fans completely out of the house.

Was this review helpful to you?