Apply to be a TradeMaster!
Main product image of L500KL In-Line Ventilation Fan, 4-1/2" x 18-1/2" Duct (472 CFM)
Magnifying glass
Hover image to zoom
L500KL In-Line Ventilation Fan, 4-1/2" x 18-1/2" Duct (472 CFM)
Magnifying glass
Hover image to zoom
L500KL has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
472 CFM
Product Highlight: Duct Size
18-1/2"
Product Highlight: Sone
3.8 Sones
Product Highlight: Housing Dimension
21-1/2" x 12-1/4" x 11-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

Features:
  • Suitable for kitchen installations
  • In-line model has removable access panel
  • 472 CFM, 3.8 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (459 CFM, 1.8 Sones with vertical mount).
  • 4-1/2" x 18-1/2" duct connectors (2)
  • Two dynamically-balance metal blower wheels
  • Rugged galvanized steel housing
  • 8-position mounting brackets for easy installation and greater adaptability to various mounting requirements
  • Automatic backdraft damper located within duct connector
  • Resilient anti-vibration mounts
  • Low RPM for quiet operation
  • Housing Dimension: 21-1/2" x 12-1/4" x 11-3/4"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

In-Line Ventilation Fan

Air Flow Capacity (CFM):

472

Duct Size:

18-1/2"

Sone:

3.8

Voltage:

120v

Amperage:

2.2

Hertz:

60

Wattage:

232

Nominal RPM:

805

Ducting:

Horizontal

Vertical

Housing Dimension:

21-1/2" x 12-1/4" x 11-3/4"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


20 Replacement Parts

Screw - 8B x 1/4"
SKU: S99150415
Broan
Rubber Isolator
SKU: S99100497
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM