Apply to be a TradeMaster!
Main product image of L700 Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (701 CFM)
Magnifying glass
Hover image to zoom

L700 Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (701 CFM)

Brand:
Broan
SKU:
L700
Rating:
(2)
Q&A:
(0)
L700 Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (701 CFM)
Magnifying glass
Hover image to zoom
$404.00 each
In Stock
In Stock
Get 9 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
701 CFM
Product Highlight: Duct Size
4-1/2" x 18-1/2"
Product Highlight: Sone
4.7 Sones
Product Highlight: Housing Dimension
21-1/2" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
21" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 701 CFM, 4.7 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (687 CFM, 5.0 Sones with vertical ducting). In-line ducting available with separate adapter
  • 4-1/2" x 18-1/2" duct connector
  • Quiet automatic backdraft dampers
  • Painted white enamel metal grille
  • Two impact-resistant centrifugal blower wheels
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 21-1/2" x 21-1/4" x 11-3/4"
  • Grille Dimension: 21" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

Ceiling Mount Ventilation Fan

Duct Size:

4-1/2" x 18-1/2"

Air Flow Capacity (CFM):

701

Voltage:

120v

Sone:

4.7

Hertz:

60

Housing Dimension:

21-1/2" x 12-1/4" x 11-3/4"

Amperage:

2.9

Grille Dimension:

21" x 14"

Ducting:

Horizontal

Vertical

Wattage:

313

Nominal RPM:

960

Grille Finish:

White

Grille Material:

Metal

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


20 Replacement Parts

Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Rubber Isolator
SKU: S99100497
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect for my objective

Fairly priced and delivered timely excellent service
Keith G
Glen AllenVA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The product its really good and strong i will recommend
Annex
New jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy