Apply to be a TradeMaster!
Main product image of L900 Ceiling Mount Ventilation Fan, 8" x 12" Duct (901 CFM)
Magnifying glass
Hover image to zoom

L900 Ceiling Mount Ventilation Fan, 8" x 12" Duct (901 CFM)

Brand:
Broan
SKU:
L900
Rating:
(0)
Q&A:
(0)
L900 Ceiling Mount Ventilation Fan, 8" x 12" Duct (901 CFM)
Magnifying glass
Hover image to zoom
L900 has been discontinued
Discontinued July 15, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
901 CFM
Product Highlight: Duct Size
8" x 12"
Product Highlight: Sone
4.1 Sones
Product Highlight: Housing Dimension
22" x 18" x 18"
Product Highlight: Grille Dimension
23-7/8" x 19-7/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 901 CFM, 4.1 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (885 CFM, 3.4 Sones with vertical ducting). In-line ducting available with separate adapter
  • 8" x 12" duct connector
  • Sound absorbing acoustic insulation
  • Painted white enamel metal grille
  • Single, impact-resistant centrifugal blower wheel
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 22" x 18" x 18"
  • Grille Dimension: 21" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Duct Size:

8" x 12"

Air Flow Capacity (CFM):

901

Sone:

4.1

Voltage:

120v

Amperage:

3

Hertz:

60

Wattage:

306

Nominal RPM:

650

Ducting:

Vertical

Horizontal

Housing Dimension:

22" x 18" x 18"

Grille Dimension:

23-7/8" x 19-7/8"

Grille Finish:

White

Grille Material:

Metal

Warranty:

1 Year

Product Type:

Ceiling Mount Ventilation Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


19 Replacement Parts

Whiz Nut - 1/4"-20
SKU: S99260477
Broan
Support Bracket
SKU: S98009516
Broan
Hex Nut - 5/16"-18
SKU: S93260447
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Screw - #8B x 1/4"
SKU: S99150417
Broan
Grille, S98009522
SKU: S98009522
Broan
Wheel Clamp
SKU: S99680019
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.