Apply to be a TradeMaster!
Main product image of L900L In-Line Ventilation Fan, 8" x 12" Duct (884 CFM)
Magnifying glass
Hover image to zoom

L900L In-Line Ventilation Fan, 8" x 12" Duct (884 CFM)

Brand:
Broan
SKU:
L900L
Rating:
(0)
Q&A:
(0)
L900L In-Line Ventilation Fan, 8" x 12" Duct (884 CFM)
Magnifying glass
Hover image to zoom
L900L has been discontinued
Discontinued March 31, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
884 CFM
Product Highlight: Duct Size
8" x 12"
Product Highlight: Sone
3.8 Sones
Product Highlight: Housing Dimension
22" x 18" x 18"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
3 Amps

Description

Features:
  • In-line model has removable access panel and no insulation.
  • 894 CFM, 3.8 Sones (AMCA), horizontal ducting
  • Sound absorbing acoustic insulation
  • Can be ducted horizontally or vertically (858 CFM, 3.4 Sones with vertical ducting). In-line ducting available with separate adapter.
  • 8" x 12" duct connectors (2)
  • Single, impact-resistant internal blower wheel.
  • Rugged galvanized steel housing
  • Automatic backdraft damper
  • Housing Dimension: 22" x 18" x 18"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

In-Line Ventilation Fan

Air Flow Capacity (CFM):

884

Sone:

3.8

Amperage:

3

Wattage:

306

Nominal RPM:

810

Voltage:

120v

Duct Size:

8" x 12"

Hertz:

60

Ducting:

Horizontal

Vertical

Housing Dimension:

22" x 18" x 18"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


19 Replacement Parts

Support Bracket
SKU: S98009516
Broan
Motor Mounting Bracket
SKU: S97014788
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Access Cover
SKU: S98009532
Broan
Wheel Clamp
SKU: S99680019
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM