Apply to be a TradeMaster!
Main product image of Broan 36" Range Hood Power Pack Box Liner (Stainless Steel)
Magnifying glass
Hover image to zoom

Broan 36" Range Hood Power Pack Box Liner (Stainless Steel)

Brand:
Broan
SKU:
LB36SS
Rating:
(1)
Q&A:
(1)
Broan 36" Range Hood Power Pack Box Liner (Stainless Steel)
Magnifying glass
Hover image to zoom
$134.00 each
In Stock
In Stock
Get 8 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
36"

Description

–
The Broan 36 in. Power Pack Liner helps add a finished, elegant look to a traditional custom wood hood and helps protect your cabinets. It features a durable stainless steel finish and a 4 in. depth for good Capture. Hemmed edges hide exposed edges. Pre-drilled mounting holes help ease installation.

Specs

–
Duct Size:

36"

Product Type:

Range Hood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick accurate shipping

Called to speak with representative and ask about the liner and was assured that it was the right fit. Shipped the following day and received a couple of days later. Came in great condition and fit like a glove.
Kitchens 4 Less
Staten Island NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of the Inner opening of this liner?

Asked by Ernest 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ernest. The inner opening is 19-9/16" x 10-1/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy