Broan-NuTone EVOLVE Premium Finish Packs are complete bathroom exhaust fan assemblies that pair a finished grille and trim kit with the EVOLVE Premium fan housing, giving installers a ready-to-mount package instead of separate housing and grille purchases. The line offers selectable CFM settings of 50-80-110 or 110-130-150 depending on the model, so one fan can be dialed to match the room size or local code requirement after installation rather than swapping units. A slide-and-lock mounting design cuts installation time compared to fans that require separate bracket assembly, and the modular housing accepts add-on humidity or motion sensing components without changing the fan itself. Contractors working new construction or remodel bathrooms use the finish pack format to keep the ceiling-mounted grille consistent across a project while still having flexibility on airflow settings room to room. Because the CFM is field-selectable, one SKU can cover several room sizes on the same job, cutting down on the number of distinct fan models a contractor needs to stock or special-order for a multi-bathroom project.
Subcategories
Buying Guide
Start with room size and moisture load to pick a CFM range before worrying about finish or trim style. Smaller bathrooms and powder rooms typically fit within the 50-80-110 CFM selectable range, while primary suites, larger full bathrooms, or rooms with a separate shower and tub call for the 110-130-150 CFM option. Since Broan-NuTone EVOLVE Premium Finish Packs offer field-selectable CFM settings, one unit can be dialed to the exact airflow a room needs after installation, which cuts down on returns tied to an undersized or oversized fan. Next, decide whether the job calls for add-on sensing modules. Rental properties with a history of moisture or mold complaints benefit from the humidity sensing module, which triggers the fan automatically without relying on occupants to flip a switch. Commercial or multi-family common-area bathrooms often do better with motion sensing instead, since it does not depend on humidity thresholds that vary by season. Both modules install into the same modular housing, so a contractor can add sensing capability at install time or later without swapping the base fan. Factor in installation time on multi-unit jobs as well; the slide-and-lock mounting design cuts assembly time compared to fans requiring separate bracket installation, which adds up across a building with dozens of bathrooms. Finally, confirm the finish pack's grille style matches the ceiling finish and trim used elsewhere in the project for a consistent look room to room.
Frequently Asked Questions
What is included in a Broan-NuTone EVOLVE Premium Finish Pack?
A finish pack includes the EVOLVE Premium fan housing along with a matched grille and trim kit, giving installers a complete ready-to-mount assembly instead of buying housing and grille separately. The modular housing also accepts add-on humidity or motion sensing components without needing a separate fan swap. Slide-and-lock mounting hardware comes included to speed up installation on multi-unit jobs.
What CFM options are available in the EVOLVE Premium line?
The line offers selectable CFM settings of 50-80-110 for smaller bathrooms and 110-130-150 for larger rooms or higher moisture loads. Airflow gets selected after mounting, so one fan model covers a range of room sizes instead of requiring a separate unit for each. Matching CFM to room size and code requirements happens at the installer's discretion after the physical installation is complete.
Can a humidity or motion sensing module be added after the fan is installed?
Yes, the modular EVOLVE Premium housing accepts humidity or motion sensing components as add-ons without requiring a replacement of the base fan unit. Property managers who install a standard finish pack initially can upgrade to automatic humidity or motion sensing later if moisture or forgetfulness issues come up. Both modules install into the same housing used for the original finish pack.
How much faster is installation with the slide-and-lock mounting design?
The slide-and-lock design cuts installation time compared to fans that require separate bracket assembly, which matters most on jobs with many bathrooms, like multi-family or hospitality construction. Contractors handling a full building's worth of exhaust fans see the time savings add up across dozens of units. Standard tools and mounting hardware still apply, but the assembly steps are reduced.
What is the difference between the 50-80-110 and 110-130-150 CFM finish packs?
The 50-80-110 CFM finish pack suits smaller bathrooms and powder rooms, while the 110-130-150 CFM version handles larger bathrooms or rooms with higher moisture loads, like a primary suite with a separate shower and tub. Both use the same slide-and-lock housing and accept the same humidity and motion sensing add-ons. Choosing between them comes down mainly to room square footage and expected moisture generation.