Apply to be a TradeMaster!
Main product image of 20" Custom Hood Power Pack (250 CFM)
Magnifying glass
Hover image to zoom

20" Custom Hood Power Pack (250 CFM)

Brand:
Broan
SKU:
PM250
Rating:
(1)
Q&A:
(1)
20" Custom Hood Power Pack (250 CFM)
Magnifying glass
Hover image to zoom
PM250 has been discontinued
Discontinued April 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
250, 390 CFM

Description

Bulb Purchased Separately: Accepts two incandescent max. 40-watt candelabra bulbs

  • Recommended for use with Models LB30, LB36, LT30 & LT36 Liners
  • Two-speed motor
  • 7" round duct or non-ducted discharge
  • Enclosed light
  • One-piece, washable aluminum mesh filter.
  • Optional, disposable charcoal filter kit- #B08999040
  • Durable, powder coated silver finish
  • Fully enclosed bottom
  • Specs

    Product Type:

    Power Pack

    Air Flow Capacity (CFM):

    250

    390

    Blower:

    Internal

    HVI:

    Yes

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Perfect companion for my copper hood !

    This was a necessary component for a custom copper range hood I recently fabricated, the quality and ease of fitment was a pleasure to work with. Thanks for stocking a useful, well made product.
    Rich in Waves
    Waves, NC (outer banks)
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the size of the filter that goes with this unit. Thanks

    Asked by Gene 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The grease filter is 5-3/4" X 16-7/8".

    Was this review helpful to you?