Apply to be a TradeMaster!
Main product image of Model PM600SSV 21" Custom Range Hood Power Pack Insert, w/ SmartSense Auto Operation & Voice Control
Magnifying glass
Hover image to zoom

Model PM600SSV 21" Custom Range Hood Power Pack Insert, w/ SmartSense Auto Operation & Voice Control

Brand:
Broan
SKU:
PM600SSV
Rating:
(0)
Q&A:
(0)
Model PM600SSV 21" Custom Range Hood Power Pack Insert, w/ SmartSense Auto Operation & Voice Control
Magnifying glass
Hover image to zoom
$789.00 each
In Stock
In Stock
Get 7 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
650 CFM
Product Highlight: Voltage
120v
Product Highlight: Duct Size
21"
Product Highlight: Material
Stainless Steel

Description

–
From the leader in residential indoor air quality this Broan Elite custom range hood insert features SmartSense. SmartSense enables automated ventilation using infrared sensing which will automatically sense when it needs to turn on/off or adjust the speed based on the heat of the range. While the voice control capabilities also make it easier than ever to improve air quality in the kitchen. Through the WiFi connection with Alexa or Google Assistant you can control the range hood with voice commands - "Turn my range hood up to fan speed 3". The kitchen is the most polluted room in the house regardless of type of cooking appliance; everything from smoke, odors and chemicals are in the air. The range hood is often forgotten as the primary and most effective way to get the pollutants out of the home and improve the air we breathe. With SmartSense you don't have to think about turning the ventilation on, you can just trust that your range hood will do it for you. This range hood is HVI certified - guaranteed to provide powerful ventilation with 650 Max Blower CFM to remove the pollutants and improve the air you breathe. While ventilating the kitchen air this range hood is still extremely quiet at a sound level of 0.5 sones on normal speed, which is as loud as whispers. This built-in range hood insert also offers a custom appearance while protecting cabinetry with stainless steel liners. Bright 2-level, heat resistant LED lighting making even the worst cook's recipe look great. The 4-speed back-lit soft touch control has an easy to clean surface. The EZ1 Installation System allows for 1-person installation, making installation fast for both the professional and DiY installers. At Broan-NuTone we believe that better quality of air means better quality of life.

Features:
  • SmartSense Auto Operation: adjusts the fan speed based on the heat coming from your range along with auto shut-off
  • Voice Control via WiFi: The voice control feature allows for handsfree operation to effectively remove odor and pollutants while cooking by simply using Alexa or Google Assistant
  • Powerful Ventilation: Quickly remove smoke, odors, and cooking pollutants with the 650 Max Blower CFM, which is powerful enough for use even with a gas range
  • 1 Installation System: Easy single person installation in half the time for both professional and DiY installers
  • Code Ready Technology (CRT): Makes the installer's job easier by automatically adjusting the CFM/fan speed to meet make-up air codes
  • 4-Speed back-lit soft touch control features a smooth, easy-to-clean surface
  • Bright 2-level, heat resistant LED modules enhance your cooking experience
  • Dishwasher-safe hybrid baffle filter offers superior grease capture
  • Works with optional stainless LB30SS and LB36SS liners
  • Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs
  • Works with optional universal make-up air dampers
  • ADA compliant, remote operation is possible using a standard UL approved wall switch. Requires ADA adapter kit, HAWRK5 (sold separately)

Specs

–
Air Flow Capacity (CFM):

650

Voltage:

120v

Product Type:

Range Hood

Duct Size:

21"

Material:

Stainless Steel

Ducting:

Non- Ducted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy