Apply to be a TradeMaster!
Main product image of QTDC Series Bathroom Exhaust Fan w/ LED (Selectable 150, 130, or 110 CFM)
Magnifying glass
Hover image to zoom

QTDC Series Bathroom Exhaust Fan w/ LED (Selectable 150, 130, or 110 CFM)

Brand:
Broan
SKU:
QTXE110150DCL
Rating:
(1)
Q&A:
(0)
QTDC Series Bathroom Exhaust Fan w/ LED (Selectable 150, 130, or 110 CFM)
Magnifying glass
Hover image to zoom
$329.45 each
In Stock
In Stock
Get 2 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
130, 110, 150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 - 0.7 Sones
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Amperage
0.5 Amps
Product Highlight: Energy Star Rated
Yes

Description

–
The QTDC™ Series Bathroom Exhaust Fan with LED Light is the ultimate solution for today’s homes. Select a QTDC™ Series fan to bring simple elegance to any bath or powder room. By sight or by sound, you’ll barely notice a QTDC fan. And with its adjustable speed options you can select 150/130/110 CFM for your room’s needs and the high power dual dimmable LED light modules provide superior light intensity and long maintenance free life.

Features
  • Get the ventilation power you need with the energy efficiency you expect. Selectable CFM DC motor enables right-sizing ventilation at 150/130/110 CFM for any size room
  • Highly efficient, 18 Watt, integrated LED light module, dimmable, LED lasts up to 25,000 hours
  • Unique, low profile grille design for wide light pattern, even light lens diffusion eliminates hotspots
  • Energy Efficient Brushless Motor Design at 1/3 the size of a standard fan motor, our new brushless DC motor provides more room to move air more quietly, lasts longer than standard motors and weighs less to simplify overhead installation
  • With twice the ENERGY STAR® Efficiency Standard the QTDC™ Series continues to save money long after installation. The brushless DC motor achieves 90% efficiency so you can feel good about letting it run while keeping the air more comfortable
  • UL Listed for use over bathtub or shower when connected to a GFCI protected branch circuit
  • TrueSeal™ damper technology creates an airtight seal from inside the housing, 30% tighter housing than competitive models
  • Includes hanger bars to position housing anywhere between 16” to 24”-on-center joists
  • Flangeless housing facilitates a seamless installation, 7-5/8” housing height allows for 2” x 8” ceiling installations
  • Quiet fan operation at <0.3 - 0.7 sones.

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

130

110

150

Sone:

<0.3 - 0.7

Amperage:

0.5

Duct Size:

6"

Energy Star Rated:

Yes

Warranty:

3 Year Limited

Features:

LED Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Grille Springs
SKU: S99140208
Broan
LED Driver
SKU: S99271625
Broan
Hanger Bar Kit
SKU: S97020013
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best bathroom fan I've ever owned

This really does evacuate the moisture better than any other fan I have owned. The light is bright, but not harsh. And it's much quieter than the old fan. If you are stepping down to a 4" duct, make sure to add about a foot of 6" duct before the reducer. If you place the reducer directly on the exhaust port, the damper will not be able to open and the fan will actually blow air INTO the bathroom.
Brent
Flint, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy