Apply to be a TradeMaster!
QTDC Series Bathroom Exhaust Fan Housing Pack w/ LED Light, Single Pack (Selectable 150,130, or 110 CFM)
QTDC Series Bathroom Exhaust Fan Housing Pack w/ LED Light, Single Pack (Selectable 150,130, or 110 CFM)
QTXEDCLH has been discontinued
Discontinued August 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110, 150, 130 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 - 0.7 Sones
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes

Description

–
Keep your job on schedule and your inventory safe. Even if the final fan or fan/light product has not been selected, a project pack enables you to install a fan or fan/light housing now and choose the right-sized finish pack later. You won’t have an open box on the job site with a motor and grille that could be lost or damaged.



Features
  • Get the ventilation power you need with the energy efficiency you expect. Selectable CFM DC motor enables right-sizing ventilation at 150/130/110 CFM for any size room
  • Lighted models provide highly efficient, 18 Watt, integrated LED light module, dimmable, LED lasts up to 25,000 hours
  • Unique, low profile grille design for wide light pattern, even light lens diffusion eliminates hotspots
  • Energy Efficient Brushless Motor Design at 1/3 the size of a standard fan motor, our new brushless DC motor provides more room to move air more quietly, lasts longer than standard motors and weighs less to simplify overhead installation
  • With twice the ENERGY STAR® Efficiency Standard the QTDC™ Series continues to save money long after installation. The brushless DC motor achieves 90% efficiency so you can feel good about letting it run while keeping the air more comfortable
  • UL Listed for use over bathtub or shower when connected to a GFCI protected branch circuit
  • TrueSeal™ damper technology creates an airtight seal from inside the housing, 30% tighter housing than competitive models
  • Includes hanger bars to position housing anywhere between 16” to 24”-on-center joists
  • Flangeless housing facilitates a seamless installation, 7-5/8” housing height allows for 2” x 8” ceiling installations
  • Quiet fan operation at <0.3 - 0.7 sones.

Specs

–
Product Type:

Housing Pack

Air Flow Capacity (CFM):

110

150

130

Voltage:

120v

Sone:

<0.3 - 0.7

Duct Size:

6"

Energy Star Rated:

Yes

Warranty:

3 Year Limited

Features:

LED Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm