Apply to be a TradeMaster!
Main product image of 0.3 Sones QTXE Series Ventilation Fan w/ White Grille (80 CFM)
Magnifying glass
Hover image to zoom

0.3 Sones QTXE Series Ventilation Fan w/ White Grille (80 CFM)

Brand:
Broan
SKU:
QTXEG080
Rating:
(0)
Q&A:
(0)
0.3 Sones QTXE Series Ventilation Fan w/ White Grille (80 CFM)
Magnifying glass
Hover image to zoom
$189.05 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Sone
0.3 Sones

Description

–
The Broan QTXE Series bathroom ceiling exhaust fan delivers powerful, quiet ventilation and is ENERGY STAR Certified. With an 80 CFM, this fan efficiently removes moisture, reducing the risk of mold and mildew in most full bathrooms up to 100 sq. ft. Operating at just 0.3 sones, it's as quiet as a whisper, ensuring tranquility in your home. Our easy install hanger bar system allows for quick installation in any type of ceiling construction, including 2" x 8" setups. Built to withstand moisture, the corrosion-resistant galvanized steel housing and permanently lubricated AC motor offer durability and reliability. Plus a subtle, bright white grille that blends seamlessly with your ceiling, this fan is the perfect solution for a fresher, healthier bathroom. Safe for use over bathtubs or showers when connected to a GFCI circuit, this exhaust fan brings energy savings and improved indoor air quality. Must be installed with QTXE housing.

Specs

–
Air Flow Capacity (CFM):

80

Product Type:

Ventilation Fan

Sone:

0.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy