Apply to be a TradeMaster!
Main product image of Humidity Sensing Exhaust Vent Fan w/ White Grille, 110 CFM, Finish Pack (Pack of 4)
Magnifying glass
Hover image to zoom

Humidity Sensing Exhaust Vent Fan w/ White Grille, 110 CFM, Finish Pack (Pack of 4)

Brand:
Broan
SKU:
QTXEG110F
Rating:
(0)
Q&A:
(0)
Humidity Sensing Exhaust Vent Fan w/ White Grille, 110 CFM, Finish Pack (Pack of 4)
Magnifying glass
Hover image to zoom
$413.79 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Sone
0.7 Sones
Product Highlight: Amperage
0.3 Amps
Product Highlight: Energy Star Rated
Yes

Description

–

The Broan QTX Series Very Quiet 110 CFM Ceiling Humidity Sensing Bath Fan with Sensaire technology is an ENERGY STAR Certified solution to fight excess humidity and potential mold problems. The fan turns on automatically as it detects rapid increases in moisture at the ceiling level, where steam and humidity rise. After a user-defined time period, the fan shuts itself off to save energy and money. The sensitivity is also adjustable. Humidity sensing fans are ideal for high traffic bathrooms, the kids' bathroom, or for those who leave the house before humidity is properly vented. The QTXE110S is UL Listed for use over a bathtub or shower when connected to a GFCI (Ground Fault Circuit Interrupter) protected branch circuit and fits 2 in. x 8 in. ceiling construction. Duct with 6 in. round ducting. Optional wall controllers are available.


Features:

  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 0.7 Sones for Ultra quiet performance, you might not notice it's on
  • Sensaire_ humidity sensing technology, senses humidity up to 4X faster than the competition
  • Includes hanger bars on the fan housing for easier installation
  • ENERGY STAR_ Certified for energy efficiency
  • UL listed for use over a tub or shower in conjunction with a GFCI circuit (sold separately)
  • Powerful enough for rooms up to 100 sq. ft.
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation

Specs

–
Amperage:

0.3

Air Flow Capacity (CFM):

110

Sone:

0.7

Features:

Title 24 Compliant

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy