Apply to be a TradeMaster!
Main product image of QTXEG110S Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTXEG110S Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
$235.65 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.3 Amps

Description

Broan's Ultra Silent Humidity Sensing fans are the most effective way to control excess humidity and moisture. These humidity sensing fans turn on and off automatically. They will automatically turn on to exhaust excess moisture once the Sensaire technology detects rapid increases in humidity and moisture levels. Fits in 2" x 8" ceiling construction.

Features:
  • 6" ducting for superior performance
  • 0.7 Sones, 110 CFM
  • Sensaire® technology detects the rapid rise in humidity over time
  • Auto shut-off time is adjustable from 5 to 60 minutes
  • Humidity is sensed at the ceiling where it is most prevalent
  • Energy Star qualified
  • Hanger bars for easy, fast and universal installation in all types of construction
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimension: 12-7/8" x 13-3/4"

Specs

Duct Size:

6"

Warranty:

3 Year

Air Flow Capacity (CFM):

110

Grille Finish:

White

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Amperage:

0.3

Grille Material:

Polymeric

Features:

Title 24 Compliant

Energy Star Qualified

Housing Material:

Galvanized Steel

Sone:

0.7

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.5 out of 2 reviews
50% would recommend this product
4.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good fan, but didn't work for me

Was told this fan would be an exact replacement for the one I had. It did not fit my old fan. Cost me 70 bucks to return it. Wouldn't be a problem if I had simply selected this fan. Since I was told it would work and didn't, i shouldn't have to pay for the return.
Tommy
Mobile Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100%

We use these products every day great.
Weather
North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy