Apply to be a TradeMaster!
Main product image of QTXEG110SX Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTXEG110SX Ultra Silent Humidity Sensing Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
$180.21 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.4 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Warranty
3 Year Warranty

Description

–

Broan's Ultra Silent Humidity Sensing fans are the most effective way to control excess humidity and moisture. These humidity sensing fans turn on and off automatically. They will automatically turn on to exhaust excess moisture once the Sensaire technology detects rapid increases in humidity and moisture levels. Fits in 2" x 8" ceiling construction.


Features:

  • 0.4 sone for very quiet operation, as quiet as a whisper.
  • 110 CFM provides efficient ventilation for rooms up to 105 sq. ft. removing moisture and reducing the risk of mold or mildew in most full baths
  • Sensaire humidity sensing technology, senses humidity up to 4X faster than the competition
  • Features 6" ducting for superior ventilation performance
  • Fast, flexible installation for all types of projects with the included hanger bar system
  • ENERGY STAR Certified to reduce energy use by 50% and provide  year-round savings
  • UL Certified for use over bathtubs or showers when connected to a GFCI protected branch circuit
  • Fits 2" x 8" ceiling construction
  • Brighter white grille/cover blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation

Specs

–
Features:

Energy Star Qualified

Title 24 Compliant

Duct Size:

6"

Grille Finish:

White

Air Flow Capacity (CFM):

110

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Sone:

0.4

Warranty:

3 Year

Housing Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy