Apply to be a TradeMaster!
Main product image of 0.4 Sones QTXE Series Ventilation Fan w/ White Grille (110 CFM)
Magnifying glass
Hover image to zoom
0.4 Sones QTXE Series Ventilation Fan w/ White Grille (110 CFM)
Magnifying glass
Hover image to zoom
$212.71 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Sone
0.4 Sones

Description

–

The Broan QTXE Series bathroom ceiling exhaust fan delivers powerful, quiet ventilation and is ENERGY STAR Certified. 


Features:

  • 0.4 sone for very quiet operation, as quiet as a whisper.
  • 110 CFM provides efficient ventilation for rooms up to 105 sq. ft. removing moisture and reducing the risk of mold or mildew in most full baths
  • Features 6" ducting for superior ventilation performance
  • Fast, flexible installation for all types of projects with the included hanger bar system
  • ENERGY STAR Certified to reduce energy use by 50% and provide  year-round savings
  • UL Certified for use over bathtubs or showers when connected to a GFCI protected branch circuit
  • Fits 2" x 8" ceiling construction
  • Brighter white grille/cover blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

110

Sone:

0.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy