Apply to be a TradeMaster!
Main product image of Ultra Silent Ventilation Fan Housing Pack for QTXE050, QTXE080, QTXE110, & QTXE150 (Single Pack)
Magnifying glass
Hover image to zoom

Ultra Silent Ventilation Fan Housing Pack for QTXE050, QTXE080, QTXE110, & QTXE150 (Single Pack)

Brand:
Broan
SKU:
QTXEH
Rating:
(0)
Q&A:
(0)
Ultra Silent Ventilation Fan Housing Pack for QTXE050, QTXE080, QTXE110, & QTXE150 (Single Pack)
Magnifying glass
Hover image to zoom
$54.59 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
QTXE110, QTXE080, QTXE050, QTXE150

Description

–

Please note: Finish assembly is NOT included with this pack and can be purchased separately. 


Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. Broan's Ultra Silent Series QTXE models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified and Title 24 Compliant, featuring 6" ducting for superior performance. Fits in 2" x 8" ceiling construction.


Features:

  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13" x 14"

Specs

–
Used With:

QTXE110

QTXE080

QTXE050

QTXE150

Product Type:

Housing Pack

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy