Apply to be a TradeMaster!
Main product image of Model RD1 Ceiling Radiation and Fire Damper - 12-1/2" x 12-1/2"
Magnifying glass
Hover image to zoom

Model RD1 Ceiling Radiation and Fire Damper - 12-1/2" x 12-1/2"

Brand:
Broan
SKU:
RD1
Rating:
(0)
Q&A:
(0)
Model RD1 Ceiling Radiation and Fire Damper - 12-1/2" x 12-1/2"
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12-1/2" x 12-1/2"
Product Highlight: Material
Galvanized Steel

Description

–
Features:
  • UL rated 3-hour ceiling radiation dampers.
  • Galvanized steel frame.
  • High temperature, non-asbestos, reinforced fiber thermal fabric.
  • 212° F fusible link.
  • Stainless steel negator-type closure spring.
  • For L100/150/200/250/300 Series.

Specs

–
Product Type:

Ceiling Radiation/Fire Damper

Size:

12-1/2" x 12-1/2"

Material:

Galvanized Steel

Used With:

L100

L100MG

L150

L150MG

L200MG

L200

L250MG

L250

L300MG

L300

L300KMG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy