Apply to be a TradeMaster!
Main product image of Model RD3 Ceiling Radiation and Fire Damper - 22-1/4" x 18-1/4"
Magnifying glass
Hover image to zoom

Model RD3 Ceiling Radiation and Fire Damper - 22-1/4" x 18-1/4"

Brand:
Broan
SKU:
RD3
Rating:
(0)
Q&A:
(0)
Model RD3 Ceiling Radiation and Fire Damper - 22-1/4" x 18-1/4"
Magnifying glass
Hover image to zoom
$275.50 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
22-1/4" x 18-1/4"
Product Highlight: Material
Galvanized Steel
Product Highlight: Used With
L900, L1500

Description

Features:
  • UL rated 3-hour ceiling radiation dampers.
  • Galvanized steel frame.
  • High temperature, non-asbestos, reinforced fiber thermal fabric.
  • 212° F fusible link.
  • Stainless steel negator-type closure spring.
  • For L900/1500 Series.

Specs

Product Type:

Ceiling Radiation/Fire Damper

Size:

22-1/4" x 18-1/4"

Material:

Galvanized Steel

Used With:

L900

L1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy