Apply to be a TradeMaster!
Main product image of RDF1 Premium Radiation Damper
Magnifying glass
Hover image to zoom

RDF1 Premium Radiation Damper

Brand:
Broan
SKU:
RDF1
Rating:
(0)
Q&A:
(0)
RDF1 Premium Radiation Damper
Magnifying glass
Hover image to zoom
$103.00 each
In Stock
In Stock
Get 15 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4", 6"

Description

–
Premium radiation damper for use with Broan and NuTone ventilation fans (fans sold separately).

Features:
  • For use in 1,2 and 3 hour rated floor-ceiling and roof-ceiling constructions
  • Galvanized steel frame
  • High temp, non-asbestos, reinforced fiber thermal fabric
  • Stainless steel closure springs
  • 165 degree F fusible link
  • Separate outer frame allows complete fan and damper servicability without disturbing the surrounding ceiling material
  • Meets or exceeds NFPA-90A
RDF1 used with the following Broan ventilation models: XB50, XB80, XB110, ZB80, ZB110, XB50C, XB90C, XB110C, ZB90C, ZB110C

Specs

–
Type:

Single Speed

Multi-Speed

Duct Size:

4"

6"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy