Apply to be a TradeMaster!
Main product image of 30" Elite Series Downdraft Range Hood w/ 500 CFM Internal Blower
Magnifying glass
Hover image to zoom

30" Elite Series Downdraft Range Hood w/ 500 CFM Internal Blower

Brand:
Broan
SKU:
RMDD3004
Rating:
(0)
Q&A:
(0)
30" Elite Series Downdraft Range Hood w/ 500 CFM Internal Blower
Magnifying glass
Hover image to zoom
$1,476.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 59.58 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
500 CFM
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
30" Width
Product Highlight: Depth (Inches)
7" Depth
Product Highlight: Duct Size
3-1/4" x 10"

Description

–
Designed specifically to be compatible with most conventional and commercial style cooktops combining a sensational appearance with high performance features. Stainless steel construction on all exposed surfaces provides a durable finish and an unforgettable look.

Product Features:
  • Retractable downdraft hood rises from behind the cooktop and retracts when not in use, offering a seamless design for your kitchen
  • Chimney rises over 9-1/2 inches when activated, ideal for large pots and pans
  • Easy-to-use rotary control lets you adjust the fan speed
  • Dishwasher-safe filters are easy to remove and feature a stylish brushed stainless steel appearance for a professional look
  • Unique ducting capability allows the internal blower connection to be ducted to the left, right or downward (from left to right)
  • Heat Sentry adjusts speed of blower to High automatically in case of excess heat, to prolong product life
  • Optional remote control will activate down draft from an alternate location (sold separately)
  • Compatible with optional Broan Make-up Air Dampers (sold separately) to fit 6" or 8" ducting and help to balance the air pressure when the range hood is in use, keeping your environment comfortable

Specs

–
Air Flow Capacity (CFM):

500

Material:

Stainless Steel

Width (Inches):

30"

Depth (Inches):

7"

Blower:

Internal

Duct Size:

3-1/4" x 10"

Switch:

On/Off

Variable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy