Apply to be a TradeMaster!
Main product image of 30" Elite Series Downdraft Range Hood
Magnifying glass
Hover image to zoom

30" Elite Series Downdraft Range Hood

Brand:
Broan
SKU:
RMDD3004EX
Rating:
(0)
Q&A:
(0)
30" Elite Series Downdraft Range Hood
Magnifying glass
Hover image to zoom
RMDD3004EX has been discontinued
Discontinued March 31, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
600 CFM
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
30" Width
Product Highlight: Depth (Inches)
7" Depth
Product Highlight: Duct Size
3-1/4" x 14"

Description

–
Note: Blowers Sold Separately. Choose from exterior blowers ranging from 600 to 1500 CFM or in-line blowers from 280 to 1100 CFM.
  • Exterior Version: Located on the outside roof or wall of the house.
  • In-Line Version: Located with in the house structure, between the hood and the exterior vent cap

Product Features:
  • Compact design is installed directly behind the cooktop for an unobtrusive appearance. (Not for use behind ovens.) Thin profile saves precious space under the cabinet
  • Chimney rises over 9-1/2 inches when activated, ideal for large pots and pans
  • Optional remote control will activate down draft from an alternate location (sold separately)
  • Dishwasher-safe filters are easy to remove and feature a stylish brushed stainless steel appearance for a professional look
  • 3-1/4" x 14" duct connector shall be adjustable to accommodate ductwork from left, right, or below and have 7-1/2" side to side adjustment.
  • Heat Sentry adjusts speed of blower to High automatically in case of excess heat, to prolong product life
  • Compatible with optional Broan Make-up Air Dampers (sold separately) to fit 6" or 8" ducting and help to balance the air pressure when the range hood is in use, keeping your environment comfortable

Specs

–
Air Flow Capacity (CFM):

600

Material:

Stainless Steel

Width (Inches):

30"

Depth (Inches):

7"

Duct Size:

3-1/4" x 14"

Switch:

On/Off

Variable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm