Apply to be a TradeMaster!
Main product image of 36" Elite Series Downdraft Range Hood w/ 500 CFM Internal Blower
Magnifying glass
Hover image to zoom

36" Elite Series Downdraft Range Hood w/ 500 CFM Internal Blower

Brand:
Broan
SKU:
RMDD3604
Rating:
(0)
Q&A:
(0)
36" Elite Series Downdraft Range Hood w/ 500 CFM Internal Blower
Magnifying glass
Hover image to zoom
RMDD3604 has been discontinued
Discontinued April 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
500 CFM
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
36" Width
Product Highlight: Depth (Inches)
7" Depth
Product Highlight: Duct Size
3-1/4" x 10"

Description

–
Designed specifically to be compatible with most conventional and commercial style cooktops combining a sensational appearance with high performance features. Stainless steel construction on all exposed surfaces provides a durable finish and an unforgettable look.

Product Features:
  • Retractable downdraft hood rises from behind the cooktop and retracts when not in use, offering a seamless design for your kitchen
  • Chimney rises over 9-1/2 inches when activated, ideal for large pots and pans
  • Easy-to-use rotary control lets you adjust the fan speed
  • Dishwasher-safe filters are easy to remove and feature a stylish brushed stainless steel appearance for a professional look
  • Unique ducting capability allows the internal blower connection to be ducted to the left, right or downward (from left to right)
  • Heat Sentry adjusts speed of blower to High automatically in case of excess heat, to prolong product life
  • Optional remote control will activate down draft from an alternate location (sold separately)
  • Compatible with optional Broan Make-up Air Dampers (sold separately) to fit 6" or 8" ducting and help to balance the air pressure when the range hood is in use, keeping your environment comfortable

Specs

–
Air Flow Capacity (CFM):

500

Material:

Stainless Steel

Width (Inches):

36"

Depth (Inches):

7"

Blower:

Internal

Duct Size:

3-1/4" x 10"

Switch:

On/Off

Variable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm