Apply to be a TradeMaster!
Main product image of 45" Pro-Style Hood Insert w/ External Blower
Magnifying glass
Hover image to zoom
45" Pro-Style Hood Insert w/ External Blower
Magnifying glass
Hover image to zoom
RMIP45 has been discontinued
Discontinued December 3, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
Variable CFM
Product Highlight: Duct Size
3-1/4" x 10"

Description

–
Blowers Sold Separately
  • Choose 460 or 850 CFM internal, or choose from eight External blower options: four Exterior, 600, 900, 1200 or 1500 CFM, or four In-Line, 280, 600, 800, or 1100 CFM. Blowers sold separately.

  • The Broan Elite RMIP Pro-Style Insert fits flush with the bottom of the cabinet or custom hoods. Centrifugal blowers from 500 to 1500 CFM with multi-speed control to provide quiet and effective performance. Halogen lighting complements the beauty of its fully-enclosed, easy to clean bottom.
  • Especially designed to be installed in custom hood for use over residential commercial-style cooking surfaces.
  • Optional liners in 48" and 60" widths protect custom hoods. Optional liners allow depth adjustment from 23.5" to 26.5"
  • Halogen lighting: 33" 2 x 50 watt; 45" 3 x 50 watt (PAR20) Bulbs Not Included
  • Controls: rocker switches for lighting and on-off, knob for infinite speed
  • Heat Sentry turns blower ON to HIGH speed when excess heat is detected
  • Custom hood liners (RML33 or RML45 Series): Widths - 36" 42", 48", 54", and 60"
  • Adjustable depth - see liner spec. sheet for details Stainless Steel construction - protects custom hood base and wipes clean easily
  • Dishwasher-safe stainless steel baffle filters RBFIP Series
  • RMIPWC Remote control: With Stainless Steel faceplate, to fit any décor.
  • Specs

    –
    Product Type:

    Power Pack

    Air Flow Capacity (CFM):

    Variable

    Width:

    45"

    Blower:

    External

    Duct Size:

    3-1/4" x 10"

    Lighting:

    Halogen Dual 20W

    HVI:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm