Apply to be a TradeMaster!
Main product image of 60" Stainless Steel Liner for RMIP45 (Adj. Depth 22.5" to 25.5")
Magnifying glass
Hover image to zoom

60" Stainless Steel Liner for RMIP45 (Adj. Depth 22.5" to 25.5")

Brand:
Broan
SKU:
RML4560S
Rating:
(0)
Q&A:
(0)
60" Stainless Steel Liner for RMIP45 (Adj. Depth 22.5" to 25.5")
Magnifying glass
Hover image to zoom
$337.10 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
60" Width
Product Highlight: Depth
22.5" to 25.5" Depth
Product Highlight: Height
4"

Description

–
Brushed stainless steel finish
  • Adjustable Depth

  • Fits into cabinet openings of:
  • Without Backboard: 22-7/8" to 25-7/8"
  • With Backboard: 22 1/2" to 25 1/2"
  • Specs

    –
    Width (Inches):

    60"

    Depth:

    22.5" to 25.5"

    Height:

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy