Apply to be a TradeMaster!
Main product image of 42" Stainless Steel Backsplash
Magnifying glass
Hover image to zoom
42" Stainless Steel Backsplash
Magnifying glass
Hover image to zoom
RMP4204 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
42" Width
Product Highlight: Used With
All 42" Wide Range Hoods
Product Highlight: Finish
Stainless Steel

Description

–
Restaurant-quality stainless steel backsplash with fold-down shelves completes the professional look when used with Broan Pro-style hoods and is easy to clean.
  • Stainless Steel construction - protects back wall and wipes clean easily. Stainless Steel construction - protects back wall and wipes clean easily.
  • Two, dual-position fold-down shelves allow flexibility to hold favorite condiments.
  • Specs

    –
    Width (Inches):

    42"

    Used With:

    All 42" Wide Range Hoods

    Finish:

    Stainless Steel

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Excellent Product

    Excellent Product. Stainless steel backsplash for our new home. Timely delivery and good communication.
    Philip
    Nellysford Virginia
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: im assuming it is 36" wide. What is the height?

    Asked by acebob 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The total height of this backsplash is 33-7/8".

    Was this review helpful to you?