Shop Limited Time Deals
Main product image of 48" Stainless Steel Backsplash
Magnifying glass
Hover image to zoom

48" Stainless Steel Backsplash

Brand:
Broan
SKU:
RMP4804
Rating:
(1)
Q&A:
(1)
48" Stainless Steel Backsplash
Magnifying glass
Hover image to zoom
RMP4804 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
48" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Used With
All 48" Wide Range Hoods

Description

Restaurant-quality stainless steel backsplash with fold-down shelves completes the professional look when used with Broan Pro-style hoods and is easy to clean.
  • Stainless Steel construction - protects back wall and wipes clean easily. Stainless Steel construction - protects back wall and wipes clean easily.
  • Two, dual-position fold-down shelves allow flexibility to hold favorite condiments.
  • Specs

    Width (Inches):

    48"

    Finish:

    Stainless Steel

    Used With:

    All 48" Wide Range Hoods

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Excellent Product

    Excellent Product. Stainless steel backsplash for our new home. Timely delivery and good communication.
    Philip
    Nellysford Virginia
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: im assuming it is 36" wide. What is the height?

    Asked by acebob 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The total height of this backsplash is 33-7/8".

    Was this review helpful to you?