Pros, Join Our TradeMaster Program!
Description
  • Multi-Speed Control
  • External Blower model (RMPE) allows a choice of eight blower options: four Exterior, 600, 900, 1200 or 1500 CFM or four In-Line, 280, 600, 800 or 1100 CFM.
  • Two 20-watt halogen lamps included.
  • Dishwasher-safe aluminum filters feature a quick-release latch and professional-style appearance.
  • Optional non-ducted filters (FILTEREB40) for indoor exhaust recirculation, some ductwork required (RMP17004 only).
  • Install power pack so that the bottom of the unit is 24 to 30 inches above the cooking surface
  • Optional custom Hood Liners in 30", 36", and 48" widths.

  • 3 Step Guide for Power Pack and Blower Selection

    1. Select a Power Pack System
  • RMP17004, 400 CFM Internal blower
  • RMPE7004, 280 - 1500 CFM External blower options

  • 2. Select a Liner to fit your cabinetry
    For 18" to 21" Interior Depth Cabinet/Hood
  • RML7030S for 30" width
  • RML7036S for 36" width
  • RML7048S for 48" width

  • For 21" to 24" Interior Depth Cabinet/Hood
  • RML7030L for 30" width
  • RML7036L for 36" width
  • RML7048L for 48" width

  • 3. Select Internal or External Blower
  • RMP17004, Internal 400 CFM blower is included
  • RMPE7004, External blower options (choose one):

  • Exterior blowers (outside, roof or wall):
  • 331H (600 CFM)
  • 332H (900 CFM)
  • 335 (1200 CFM)
  • 336 (1500 CFM)

  • In-Line blowers (inside, attic or other space):
  • HLB3 (280 CFM)
  • HLB6 (600 CFM)
  • HLB9 (800 CFM)
  • HLB11 (1100 CFM)

  • 8" - 10" transition model (model 414) is required for the Exterior or In-Line models.
  • Hide Description
    Manuals (2)
    Specs
    Width:

    27-9/16"

    Product Type:

    Power Pack

    Height:

    3"

    Air Flow Capacity (CFM):

    280 to 1500

    Blower:

    External

    Finish:

    Stainless Steel

    Lighting:

    Halogen Dual 20W

    Duct Size:

    6"

    HVI:

    Yes

    ×

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.