Apply to be a TradeMaster!
Main product image of 28" Hood Insert
Magnifying glass
Hover image to zoom
28" Hood Insert
Magnifying glass
Hover image to zoom
RMPE7004 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Height
3"
Product Highlight: Air Flow Capacity (CFM)
280 to 1500 CFM
Product Highlight: Finish
Stainless Steel
Product Highlight: Duct Size
6"

Description

–
  • Multi-Speed Control
  • External Blower model (RMPE) allows a choice of eight blower options: four Exterior, 600, 900, 1200 or 1500 CFM or four In-Line, 280, 600, 800 or 1100 CFM.
  • Two 20-watt halogen lamps included.
  • Dishwasher-safe aluminum filters feature a quick-release latch and professional-style appearance.
  • Optional non-ducted filters (FILTEREB40) for indoor exhaust recirculation, some ductwork required (RMP17004 only).
  • Install power pack so that the bottom of the unit is 24 to 30 inches above the cooking surface
  • Optional custom Hood Liners in 30", 36", and 48" widths.

  • 3 Step Guide for Power Pack and Blower Selection

    1. Select a Power Pack System
  • RMP17004, 400 CFM Internal blower
  • RMPE7004, 280 - 1500 CFM External blower options

  • 2. Select a Liner to fit your cabinetry
    For 18" to 21" Interior Depth Cabinet/Hood
  • RML7030S for 30" width
  • RML7036S for 36" width
  • RML7048S for 48" width

  • For 21" to 24" Interior Depth Cabinet/Hood
  • RML7030L for 30" width
  • RML7036L for 36" width
  • RML7048L for 48" width

  • 3. Select Internal or External Blower
  • RMP17004, Internal 400 CFM blower is included
  • RMPE7004, External blower options (choose one):

  • Exterior blowers (outside, roof or wall):
  • 331H (600 CFM)
  • 332H (900 CFM)
  • 335 (1200 CFM)
  • 336 (1500 CFM)

  • In-Line blowers (inside, attic or other space):
  • HLB3 (280 CFM)
  • HLB6 (600 CFM)
  • HLB9 (800 CFM)
  • HLB11 (1100 CFM)

  • 8" - 10" transition model (model 414) is required for the Exterior or In-Line models.
  • Specs

    –
    Product Type:

    Power Pack

    Width:

    27-9/16"

    Height:

    3"

    Air Flow Capacity (CFM):

    280 to 1500

    Blower:

    External

    Finish:

    Stainless Steel

    Lighting:

    Halogen Dual 20W

    Duct Size:

    6"

    HVI:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: rmp1 internal blower included? blower specifications.

    Asked by Bob 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The RMP1 blower pack is sold as an available accessory for this vent hood. it is a 400 CFM unit ,available on our site here: http://www.supplyhouse.com/Broan-RMP17004-28-Hood-Insert-w-Internal-Blower-400-CFM

    Was this review helpful to you?