Apply to be a TradeMaster!
Main product image of S1101122 OEM Replacement Motor
Magnifying glass
Hover image to zoom
S1101122 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$69.40 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Genuine Broan-NuTone Replacement Parts are designed, tested, and certified for optimal performance
  • Includes pre-assembled motor, blower wheel, and motor mounting plate
  • Compatible with Broan-NuTone models 744A, 744-A, 744NT, 744NT-A, 744NTA, 744LED-C, 744
  • Replaces Broan-NuTone parts 99080557 and S99080557

Specifications:
  • RPM: 1575
  • Diameter: 3.3"
  • Phase: Single
  • Voltage: 120
  • Rotation: CCWSE
  • Mounting: 5 3/4" diameter plate
  • Amperage: 0.18
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Everything as advertised

Delivered on time and as advertised. Installation was easy except for the tight space to work in. I'm planning to buy one more for the other bath.
DM
North Prairie,WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy search and purchase

Easy to locate the correct part, easy to order, shipping was very fast, part was a perfect fit.
Hook and Ladder
Naples, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy