Apply to be a TradeMaster!
Main product image of QuicKit Bathroom Exhaust Fan Upgrade Kit (80 CFM)
Magnifying glass
Hover image to zoom

QuicKit Bathroom Exhaust Fan Upgrade Kit (80 CFM)

Brand:
Broan
SKU:
S97015162
Rating:
(9)
Q&A:
(1)
QuicKit Bathroom Exhaust Fan Upgrade Kit (80 CFM)
Magnifying glass
Hover image to zoom
$104.00 each
In Stock
In Stock
Get 106 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
For 8" x 8-1/4" x 5-3/4" housings, Measure your fan housing and reference the list of compatible fan models. Does not fit other brands. Fan cover not included.

Compatible with: Broan or NuTone fans only, models 678-G, 679-E, 679L, 763, 763N, 763NC, 576, N679-E, 679FL-C, FL2679F-A, 679FLT, F2679FT, 770, 50NT, ED50L-D, HD50L-D, HD50-B, HD50LNT, HD50RDF, HD50RDB, DX50L, F50NT, F770, FHD50C, DX70L, HD80L.

Update your old, tired Broan or NuTone bath fan with the S97015162 upgrade motor and enjoy fog-free mirrors and cleaner air. The S97015162 upgrade motor provides an increase in airflow of up to 60% (from 50 to 80 CFM) and a decrease in sound of up to 35% (from 3.5 to 2.5 Sones, applicable for 70 CFM fans only). Installation is easy and can be completed in 10 minutes or less with only a flat head screwdriver. Simply pop out the old motor with the screwdriver, insert the new motor, then plug it in. The S97015162 is only compatible with Broan or NuTone fans that have a housing measuring 8" x 8-1/4" x 5-3/4". Measure your fan housing and reference the list of compatible fan models. Does not fit other brands. Fan cover not included.

Features:
  • 80 CFM, sufficient ventilation to reduce foggy mirrors and remove odors and pollutants from your bathroom
  • Increase air flow up to 60% - from 50 to 80 CFM
  • 2.5 Sones for quiet performance
  • Reduce sound up to 35% - from 3.5 to 2.5 Sones (applicable for 70 CFM fans only)
  • Easy install in 10 minutes or less
  • Simple plug-in motor, no wiring required
  • No ceiling cutting or patching required
  • For Broan or NuTone fans only; compatible with housing dimensions of 8" x 8-1/4" x 5-3/4"
  • Does not fit other brands
  • Fan cover not included

Specs

–
Product Type:

Blower Assembly
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
4.22 out of 9 reviews
78% would recommend this product
4.22
out of 9 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
11%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Quality OEM replacement assembly

Exact fit to repair older Broan HD80 exhaust fans, the fan assembly fit perfectly and quickly..
Arlen
AR
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy again

Worked great installed in about 15 min
Mark
Texas
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compatibility with 687

If you are replacing a 687 (no suffix letters) with the plug-in fan and plug-in light, you will have to cut two holes in the steel fan housing to make this work. The good news is that it is possible and that the overall fit is compatible, the bad news is that you have to get the rotary cutting tools out and cut two rectangles for the plugs.
Kevin
Illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product did not fit

The product did not fit in the howuing in this case with was too small for the opening yet the fax was too think in height. It was supposed to be an upgrade kit but unfortunatley now sits in my garage as waste.
Steve
Long Island, New Yotrk
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT !!!

I needed to change out an old bathroom exhaust fan and Supply House had it! Didn't have to do any MODS . Thanks folks
Domenic
Willow Grove, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great price and service.
SAM
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and fits in housing of the old fan..

Hi, Fits perfectly and works great! I avoided having to rip out the old exhaust fan and patch/fix/paint the ceiling It took me 10 minutes to put in and I am not exactly a handy man. It is not as loud as the original, but not dead silent either. Highly recommend
RickBoston
Boston MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect quiet fit

Very easy swap. Although rated at 80cfm vs the original 50cfm and rated the same 2.5 sones, is much much quieter than original and seems to flow at least as much air. My customer is very satisfied with this replacement/upgrade.
Ralphco
Sonoma County CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

An exact replacement for my original. Whisper quiet but moves a lot of air
You can call me Ray
Missoula Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Just want to make sure before ordering. Does this fit Broan Model 683-C ? Also, no image was available. Is this a new plate, motor & blower wheel ?

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. Yes, this is the correct fan assembly (motor, blower wheel, and mounting plate) for Broan model 683-C. Everything we sell is brand new and unused.

Was this review helpful to you?