Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan-NuTone Parts
120V Motor
Brand:
Broan
SKU:
S99080166
Rating:
(2)
Q&A:
(0)
Hover image to zoom
S99080166 has been discontinued
Discontinued April 21, 2025
This product was discontinued by the manufacturer.
This item replaces:
99080166
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Product Highlights
–
120v
Description
–
120V Motor
Works with Models:
657-B
671-A
657-A
657-C
Specs
–
Voltage:
120v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Gret service
Fast shipping and exact replacement part at a good price.
home repair contractor
sc
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect fit
My 39 yr old bathroom fan motor finally failed . The new one fit perfectly.
Engr
Milwaukee, WI
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video