Shop Resideo Sale
Main product image of Model SPK110RGBL ChromaComfort Ventilation Fan w/ Multicolor LED Light, Bluetooth Speaker and Grille (110 CFM)
Magnifying glass
Hover image to zoom

Model SPK110RGBL ChromaComfort Ventilation Fan w/ Multicolor LED Light, Bluetooth Speaker and Grille (110 CFM)

Brand:
Broan
SKU:
SPK110RGBL
Rating:
(0)
Q&A:
(0)
Model SPK110RGBL ChromaComfort Ventilation Fan w/ Multicolor LED Light, Bluetooth Speaker and Grille (110 CFM)
Magnifying glass
Hover image to zoom
$346.65 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Amperage
0.4 Amps
Product Highlight: Wattage
28 Watts
Product Highlight: Voltage
120v

Description

–
Whether you start the day as the star of a concert for one or end the day with a relaxing soak in the tub, Broan-NuTone's Sensonic Bluetooth speaker with color changing light provides excellent sound with vibrant color to match. With included wireless wall control or Bluetooth connected Apple or Android App you're able to control light settings and brightness, set timers, control the fan, or create scenes with your favorite colors and music.

Features:
  • Only Multi-color LED ventilation fan with a Sensonic Bluetooth speaker.
  • Includes wireless, battery-powered wall control (2X AAA batteries not included) to adjust lighting modes, color, dimming and fan operation
  • App-controlled, fully customizable 24 color LED light with unlimited color themes
  • Sensonic Bluetooth speaker provides crisp, bold sound 110 CFM at 1.5 sones means powerful, quiet ventilation
  • Roomside installation which includes EZDUCT connector for fast installation without the need for attic access
  • Comparable to NuTone Model SPKN110RGBL
  • Factory set PIN is 1234. See ChromaComfort App Instructions for more details.
Specification
  • CFM: 110
  • Color Finish: White
  • Duct Size: 4
  • ENERGY STAR certified: No
  • Grille Length: 13.25
  • Grille Width: 13.25
  • Housing Dimensions: 10" x 9-1/4" x 5-3/4"
  • Sound Level (Sones): 1.5

Specs

–
Amperage:

0.4

Wattage:

28

Air Flow Capacity (CFM):

110

Sone:

1.5

Voltage:

120v

Duct Size:

4"

Light:

LED

Includes:

Grille

Bluetooth Speaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy