Apply to be a TradeMaster!
Main product image of XB110HL1 Ultra Green Series Single-Speed, Humidity Sensing Ventilation Fan w/ LED Light, 6" Duct
Magnifying glass
Hover image to zoom

XB110HL1 Ultra Green Series Single-Speed, Humidity Sensing Ventilation Fan w/ LED Light, 6" Duct

Brand:
Broan
SKU:
XB110HL1
Rating:
(0)
Q&A:
(0)
XB110HL1 Ultra Green Series Single-Speed, Humidity Sensing Ventilation Fan w/ LED Light, 6" Duct
Magnifying glass
Hover image to zoom
XB110HL1 has been discontinued
Discontinued April 10, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
PTEL511RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 50-80-110 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTEL511RK
(1)
Order by today, receive 3 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
14-1/4" x 13-3/4"
Product Highlight: Warranty
3 Year Warranty

Description

To directly replace this item, please purchase both PTEL511RK and PES.


BROAN ULTRA Series Humidity Sensing Fan/LED Lights deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, ease of installation, energy efficiency, consistent power, extremely quiet operation and multi-speed capability. Best of all, they have the ability to sense when you're showering via a quick rise in humidity and automatically turn on.


Features:

  • 110 CFM very quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • ULTRASense H, Humidity Sensing Technology, means no longer needing to remember to turn the fan on when you shower. Unlike other competitive fans and wall controls that wait for a relative humidity set point to be reached, ULTRASense H fans react to a quick rise in humidity to turn the fan on and clear the mirrors faster
  • ULTRALucent LED Lighting Technology delivers high-power, dual LEDs providing superior light intensity. Long-life LEDs last up to 25,000 hours - You get the best of both worlds; clear, even lighting with no hot spots and smaller energy bills. Dimmable LED can be adjusted to illuminate the room or provide a soft night light
  • ULTRASilent Sound Technology results in operation at less than 0.3 Sones - the quietest sound rating attainable -- for an environment that is so quiet, you'll likely forget the fan is on
  • ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector that are the fastest, easiest, most universal installation
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14" to 24" and fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • ULTRASmart DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR requirements and maintains rated power (CFM) in nearly every installation. You have confidence you're getting the expected performance and won't even notice the fan usage on your utility bill
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Compatible with Radiation Damper RDFU which helps prevent flame and heat from spreading to other areas in multi-level buildings. In some cases an accessory wire jumper kit is required. This kit (model RDJUMPU) provides the additional lighting and sensing wire length necessary to bypass the damper

Specs

Product Type:

Ventilation Fan

Type:

Single Speed

Air Flow Capacity (CFM):

110

Duct Size:

6"

Sone:

< 0.3

Voltage:

120v

Amperage:

0.5

Hertz:

60

Grille Dimension:

14-1/4" x 13-3/4"

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Features:

Energy Star Qualified

Title 24 Compliant

Humidity Sensing

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

9 Replacement Parts

Grille Springs
SKU: S99140208
Broan
LED Driver
SKU: S99271625
Broan
Mounting Frame
SKU: S97018349
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM