Apply to be a TradeMaster!
Main product image of XB80L1 Ultra Green Series Single-Speed Ventilation Fan w/ LED Light, 6" to 4" Duct
Magnifying glass
Hover image to zoom

XB80L1 Ultra Green Series Single-Speed Ventilation Fan w/ LED Light, 6" to 4" Duct

Brand:
Broan
SKU:
XB80L1
Rating:
(0)
Q&A:
(0)
XB80L1 Ultra Green Series Single-Speed Ventilation Fan w/ LED Light, 6" to 4" Duct
Magnifying glass
Hover image to zoom
XB80L1 has been discontinued
Discontinued October 22, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
PTEL511RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 50-80-110 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTEL511RK
(1)
Order by today, receive 13 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4", 6"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
14-1/4" x 13-3/4"
Product Highlight: Warranty
3 Year Warranty

Description

–
BROAN ULTRA GREEN™ Series Fan/LED Lights deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.

Features:
  • 80 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • ULTRASilent™ with QStream™ Sound Technology results in operation at less than 0.3 Sones – the quietest sound rating attainable -- for an environment that is so quiet, you’ll likely forget the fan is on
  • ULTRALucent™ LED Lighting Technology delivers high-power, dual LEDs providing superior light intensity. Long-life LEDs last up to 25,000 hours – You get the best of both worlds; clear, even lighting with no hot spots and smaller energy bills. Dimmable LED can be adjusted to illuminate the room or provide a soft night light
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector that are the fastest, easiest, most universal installation
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14” to 24” and fits any type of joist, I-Joist or truss construction for a “no guesswork” installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear – and feel – when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • ULTRASmart™ DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR® requirements and maintains rated power (CFM) in nearly every installation. You have confidence you’re getting the expected performance and won’t even notice the fan usage on your utility bill
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Compatible with Radiation Damper RDFU which helps prevent flame and heat from spreading to other areas in multi-level buildings. In some cases an accessory wire jumper kit is required. This kit (model RDJUMPU) provides the additional lighting and sensing wire length necessary to bypass the damper

Specs

–
Product Type:

Ventilation Fan

Type:

Single Speed

Air Flow Capacity (CFM):

80

Duct Size:

4"

6"

Amperage:

0.4

Sone:

< 0.3

Hertz:

60

Voltage:

120v

Grille Dimension:

14-1/4" x 13-3/4"

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Features:

Title 24 Compliant

Energy Star Qualified

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM