Apply to be a TradeMaster!
Main product image of ZB110 Ultra Green Series Multi-Speed Ventilation Fan, 6" Duct
Magnifying glass
Hover image to zoom
ZB110 Ultra Green Series Multi-Speed Ventilation Fan, 6" Duct
Magnifying glass
Hover image to zoom
ZB110 has been discontinued
Discontinued December 7, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
PTE511RK EVOLVE Premium Exhaust Fan w/ Continuous Run, 50-80-110 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTE511RK
(1)
Order by today, receive 95 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

BROAN ULTRA GREEN_ Series Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.


  • 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Multi-Speed operation handles demanding spot ventilation needs, but can also pull double-duty as a great continuous ventilation solution to meet today's stringent requirements. Upon installation, a continuous CFM adjustment dial is set to precisely control the airflow for the size of your house - so you'll enjoy a successful inspection and not over-ventilate. A timer dial is set at the same time to control how long the fan runs at maximum CFM, before automatically returning to the lower continuous ventilation level - all after you leave the room
  • ULTRASilent_ Sound Technology results in operation at less than 0.3 Sones - the quietest sound rating attainable -- for an environment that is so quiet, you'll likely forget the fan is on
  • ULTRAQuick_ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector that are the fastest, easiest, most universal installation
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14" to 24" and fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • ULTRASmart_ DC Motor & Control Technology provides energy efficiency almost 10 times greater than ENERGY STAR_ requirements and maintains rated power (CFM) in nearly every installation. You have confidence you're getting the expected performance and won't even notice the fan usage on your utility bill
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Compatible with Radiation Damper RDFU which helps prevent flame and heat from spreading to other areas in multi-level buildings
  • Can be used to comply with ASHRAE 62.2 and CALGreen

Specs

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

< 0.3

Features:

Title 24 Compliant

Energy Star Qualified

Voltage:

120v

Hertz:

60

Amperage:

0.2

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Warranty:

3 Year

Type:

Multi-Speed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

9 Replacement Parts

Wiring Panel / Harness Assembly - Includes Fan Receptacle
SKU: S97018471
Broan
Grille Springs
SKU: S99140208
Broan
Mounting Frame
SKU: S97018349
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Bathroom Fan at a Great Price

They helped me find the exact replacement unit. Very good customer service!
Lazyjelly
Columbus OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?